Overview
Mfr description
C96KDB32-100C CYLINDER, TIE ROD
Specifications
- Country of OriginUS
- Bore Diameter32 mm
- Stroke100 mm
- SeriesC96
- MagnetBuilt-in
- Mounting TypeBasic/Without bracket
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data