Overview
Mfr description
C75E32-50 CYLINDER, AIR, STANDARD
- Standard, double acting, single rod
- Bore sizes (mm): 32, 40
- Available in 3 basic mounting styles
- Rubber cushion or air cushion
- Rod boots available
- 5 standard mounting brackets available
Specifications
- SeriesC76
- Country of OriginCN
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data