Motion
C75E32-80
Double-Acting, 32 mm Bore Diameter, 80 mm Stroke Length
MI ITEM #09902997
MFR #C75E32-80
Price$94.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double-Acting, 32 mm Bore Diameter, 80 mm Stroke Length
MI ITEM #09902997
MFR #C75E32-80

Mfr description
C75E32-80 CYLINDER, AIR, STANDARD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.35/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    0.5 m
  • Port Size
    1/8 BSPP
  • Stroke
    80 mm

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Rubber Bumper
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C76
  • Standards Met
    RoHS Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)