Motion
C96KDB50-50C
Tie Rod Air Cylinder - 50 mm Bore, 50 mm Stroke
MI ITEM #09903015
MFR #C96KDB50-50C
List Price$198.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Air Cylinder - 50 mm Bore, 50 mm Stroke
MI ITEM #09903015
MFR #C96KDB50-50C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$198.56/each for your price

Overview

Mfr description
C96KDB50-50C CYLINDER, TIE ROD
  • Double acting, Non-rotating, single or double rod
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke up to 800mm
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Bore Diameter
    50 mm
  • Stroke
    50 mm
  • Series
    C96
  • Magnet
    Built-in
  • Mounting Type
    Basic/Without bracket
  • Manufacturer Catalog
  • Spec Sheet
  • Installation Instructions
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text