Overview
Mfr description
C85Y25-50-XB7 CYL, ISO, DBL ACTING,
- Double acting, single rod, low temperaturecrimped cylinder
- Conforms to ISO standard 6432
- Bore sizes (mm): 20, 25
- Standard strokes up to 300mm
- Low ambient temperature: -40° ~ +70°C
Specifications
- SeriesC85
- Bore Diameter25 mm
- Country of OriginUS
- Mounting TypeHead Cover Axial Port
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data