Motion
C96NDF40-200C

SMC CORP OF AMERICA
C96NDF40-200C

C96 ISO TIE ROD CYLINDER with 40 mm Bore Size
MI ITEM #09903183
MFR #C96NDF40-200C
List Price$515.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96NDF40-200C

C96 ISO TIE ROD CYLINDER with 40 mm Bore Size
MI ITEM #09903183
MFR #C96NDF40-200C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$515.75/each for your price

Overview

Mfr description
C96NDF40-200C CYLINDER, TIE ROD LOCKING
  • Lock can be manually operated with a hexagon wrench - can be easily mounted onto equipment
  • Improved ease of maintenance - the lock unit and the cylinder can be separated
  • Holding force improved by 15%
  • Stopping accuracy within ±1mm
  • Overall length reduced by 27.5mm max.

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    40 mm
  • Stroke
    200 mm
  • Series
    C96
  • Magnet
    Built-in
  • Mounting Type
    Rod End Flange
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text