Motion
C96NDF50-320C

SMC CORP OF AMERICA
C96NDF50-320C

C96 ISO TIE ROD CYLINDER with 50 mm Bore Size
Mi Item #09903184
MFR #C96NDF50-320C
Price$543.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96NDF50-320C

C96 ISO TIE ROD CYLINDER with 50 mm Bore Size
Mi Item #09903184
MFR #C96NDF50-320C

Mfr description
C96NDF50-320C CYLINDER, TIE ROD LOCKING
  • Lock can be manually operated with a hexagon wrench - can be easily mounted onto equipment
  • Improved ease of maintenance - the lock unit and the cylinder can be separated
  • Holding force improved by 15%
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.19/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    320 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-in
  • Mounting Type
    Rod End Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)