Motion
C96NT80200C
C96 ISO TIE ROD CYLINDER with 80 mm Bore Size
MI ITEM #09903187
MFR #C96NT80200C
List Price$897.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96 ISO TIE ROD CYLINDER with 80 mm Bore Size
MI ITEM #09903187
MFR #C96NT80200C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$897.53/each for your price

Overview

Mfr description
C96NT80-200C CYLINDER, TIE ROD LOCKING
  • Lock can be manually operated with a hexagon wrench - can be easily mounted onto equipment
  • Improved ease of maintenance - the lock unit and the cylinder can be separated
  • Holding force improved by 15%
  • Stopping accuracy within ±1mm
  • Overall length reduced by 27.5mm max.

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    80 mm
  • Stroke
    200 mm
  • Series
    C96
  • Mounting Type
    Center Trunnion
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought