Motion
C95NDB40-350-D

SMC CORP OF AMERICA
C95NDB40-350-D

C95N(D), Double Acting, Single Rod w/Lock
Mi Item #09903245
MFR #C95NDB40-350-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C95NDB40-350-D

C95N(D), Double Acting, Single Rod w/Lock
Mi Item #09903245
MFR #C95NDB40-350-D

Mfr description
C95NDB40-350-D CYLINDER, C95N, TIE ROD
  • ISO/VDMA cylinder w/lock, double acting, single rod
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard strokes up to 800mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Locking Air Cylinders
  • Series
    C95N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)