Motion
C96SB125-160
Tie Rod Air Cylinder - 125 mm Bore, 160 mm Stroke
Mi Item #09903451
MFR #C96SB125-160
Price$442.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Air Cylinder - 125 mm Bore, 160 mm Stroke
Mi Item #09903451
MFR #C96SB125-160

Mfr description
C96SB125-160 CYLINDER, TIE ROD
  • Double acting, standard type, single or double rod
  • Bore size (mm): 125
  • Standard stroke up to 800mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.58/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Stroke
    160 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic/Without bracket
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)