Motion
C96SB12550
Tie Rod Air Cylinder - 125 mm Bore, 50 mm Stroke
MI ITEM #09903505
MFR #C96SB12550
List Price$385.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Air Cylinder - 125 mm Bore, 50 mm Stroke
MI ITEM #09903505
MFR #C96SB12550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$385.48/each for your price

Overview

Mfr description
C96SB125-50 CYLINDER, TIE ROD
  • Double acting, standard type, single or double rod
  • Bore size (mm): 125
  • Standard stroke up to 800mm
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Bore Diameter
    125 mm
  • Stroke
    50 mm
  • Series
    C96
  • Mounting Type
    Basic
  • Manufacturer Catalog
  • Spec Sheet
  • Installation Instructions
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought