Overview
Mfr description
C96SB125-80 CYLINDER, TIE ROD
Specifications
- Country of OriginUS
- Bore Diameter125 mm
- Stroke80 mm
- SeriesC96
- Mounting TypeBasic/Without bracket
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data