Motion
C76F32-250
C76F32-250
Mi Item #09903603
MFR #C76F32-250
Price$163.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C76F32-250
Mi Item #09903603
MFR #C76F32-250

Mfr description
C76F32-250 CYLINDER, AIR, STANDARD
  • Standard, double acting, single rod
  • Bore sizes (mm): 32, 40
  • Max. operating pressure: 1.0MPa
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.20/each

Specifications

Details

  • Country of Origin
    CZ
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C76
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)