Motion
C96SB32-200CW

SMC CORP OF AMERICA
C96SB32-200CW

C96 ISO TIE ROD CYLINDER with 32 mm Bore Size
Mi Item #09903621
MFR #C96SB32-200CW
Price$189.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SB32-200CW

C96 ISO TIE ROD CYLINDER with 32 mm Bore Size
Mi Item #09903621
MFR #C96SB32-200CW

Mfr description
C96SB32-200CW CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.42/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Basic/Without bracket
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)