Overview
Mfr description
C76F40-25-XB6 CYLINDER, AIR, STANDARD
- Double acting, single rod, high temperature
- Bore sizes (mm): 32, 40
- Standard strokes up to 300mm
- High operating temperature: -10 to 150 °C
Specifications
- SeriesC76
- Country of OriginCZ
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data