Specifications
Dimensions
- Bore Diameter40 mm
Details
- Body MaterialStainless Steel
- Cushion TypeRubber Cushion
- MagnetWithout Magnet
- Manufacturer Catalog
- Manufacturer Product Page
- Piston ActionSingle-Acting Spring Return
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesC76
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)