Overview
Mfr description
C76F40B FLANGE (ITALY)
- Accessory: mounting brackets
- Types: C (clevis), F (flange/foot), T (trunnion)
- Applicable Bore Sizes: 32mm, 40mm
Specifications
- SeriesC76
- Country of OriginIT
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data