Overview
Mfr description
C76KE40-150S CYLINDER, AIR,
- Single acting, single rod, non-rotating
- Spring return or spring extend
- Bore sizes (mm): 32, 40
- Strokes up to 250 mm (standard)
- Auto switch capable
Specifications
- SeriesC76
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data