Motion
C95MDB40-25
C95M(D), ISO Cylinder, Double Acting, Single Rod w/Metallic Rod Scraper
Mi Item #09903994
MFR #C95MDB40-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C95M(D), ISO Cylinder, Double Acting, Single Rod w/Metallic Rod Scraper
Mi Item #09903994
MFR #C95MDB40-25

Mfr description
C95MDB40-25 CYLINDER, C95, TIE ROD
  • Conforms to ISO 15552 (GM CC-001)
  • Metallic rod scraper is standard
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Country of Origin
    US
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C95
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)