Specifications
Details
- Country of OriginUS
- Product TypeLocking Air Cylinders
- SeriesC95N
Overview
Mfr description
C95NDF32-350-D CYL, TIE ROD
- ISO/VDMA cylinder w/lock, double acting, single rod
- Bore sizes (mm): 32, 40, 50, 63, 80, 100
- Standard strokes up to 800mm
- Auto switch capable