Motion
c95ndf40150d
C95N(D), Double Acting, Single Rod w/Lock
MI ITEM #09904342
MFR #c95ndf40150d
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C95N(D), Double Acting, Single Rod w/Lock
MI ITEM #09904342
MFR #c95ndf40150d

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C95NDF40-150-D CYL, TIE ROD
  • ISO/VDMA cylinder w/lock, double acting, single rod
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard strokes up to 800mm
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Series
    C95N
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text