Motion
C96SDF80125CM9PWL

SMC CORP OF AMERICA
C96SDF80125CM9PWL

C96 ISO TIE ROD CYLINDER with 80 mm Bore Size
Mi Item #09904493
MFR #C96SDF80125CM9PWL
Price$413.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDF80125CM9PWL

C96 ISO TIE ROD CYLINDER with 80 mm Bore Size
Mi Item #09904493
MFR #C96SDF80125CM9PWL

Mfr description
C96SDF80-125C-M9PWL CYLINDER, TIE ROD
  • Double acting, standard type, single rod
  • End of stroke air cushion and rubber bumper are standard
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.72/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke
    125 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Rod End Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)