Overview
Mfr description
C96YB50-1000C CYLINDER, TIE ROD
- Double acting, Smooth Cylinder, single rod
- Bore sizes (mm): 32, 40, 50, 63, 80, 100
- Standard stroke up to 1000mm
- Auto switch capable
Specifications
- Country of OriginJP
- Bore Diameter50 mm
- Stroke1000 mm
- SeriesC96
- Mounting TypeBasic/Without bracket
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data