1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
C96YD63-250C
C96 ISO TIE ROD CYLINDER with 63 mm Bore Size
Mi Item #
09905253
MFR #
C96YD63-250C
Price
$280.82
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA C96YD63-250C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
C96YD63-250C
C96 ISO TIE ROD CYLINDER with 63 mm Bore Size
Mi Item #
09905253
MFR #
C96YD63-250C
Mfr description
C96YD63-250C CYLINDER, TIE ROD
Double acting, Smooth Cylinder, single rod
Bore sizes (mm): 32, 40, 50, 63, 80, 100
Standard stroke up to 1000mm
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$280
.82
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
63 mm
Stroke
250 mm
Details
Country of Origin
US
Magnet
Built-in
Product Type
Tie Rod Air Cylinders
Series
C96
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items