Motion
C96YDB80-250C

SMC CORP OF AMERICA
C96YDB80-250C

C96 ISO TIE ROD CYLINDER with 80 mm Bore Size
MI ITEM #09905485
MFR #C96YDB80-250C
Price$375.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96YDB80-250C

C96 ISO TIE ROD CYLINDER with 80 mm Bore Size
MI ITEM #09905485
MFR #C96YDB80-250C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$375.99/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke
    250 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-in
  • Mounting Type
    Basic/Without bracket
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96

Overview

Mfr description
C96YDB80-250C CYLINDER, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought