Motion
C96YL50-1000C

SMC CORP OF AMERICA
C96YL50-1000C

C96 ISO TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #09905738
MFR #C96YL50-1000C
Price$542.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96YL50-1000C

C96 ISO TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #09905738
MFR #C96YL50-1000C

Mfr description
C96YL50-1000C CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.22/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    1000 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Axial Foot
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)