Motion
AR25K-F03E-B
Modular Air Regulator - 7 to 125 psi
MI ITEM #09905772
MFR #AR25K-F03E-B
List Price$33.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Regulator - 7 to 125 psi
MI ITEM #09905772
MFR #AR25K-F03E-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$33.35/each for your price

Overview

Mfr description
AR25K-F03E-B REGULATOR

Specifications

  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Maximum Operating Pressure
    145 psi
  • Body Size
    30
  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Mounting Type
    With Bracket
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Square Embedded Type Pressure Gauge (with Limit Indicator)
  • Series/System
    AR-B
  • Weight
    0.21 kg
  • Backflow Function
    With Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text