Motion
CA2D40-25Z-XC68

SMC CORP OF AMERICA
CA2D40-25Z-XC68

40 mm Bore, 25 mm Stroke
MI ITEM #09906022
MFR #CA2D40-25Z-XC68
Price$111.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2D40-25Z-XC68

40 mm Bore, 25 mm Stroke
MI ITEM #09906022
MFR #CA2D40-25Z-XC68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.80/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke
    25 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
  • Tube Material
    Aluminium tube

Overview

Mfr description
CA2D40-25Z-XC68 AIR CYLINDER, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought