Motion
C96SDL125-500W

SMC CORP OF AMERICA
C96SDL125-500W

C96 ISO TIE ROD CYLINDER with 125 mm Bore Size
MI ITEM #09906136
MFR #C96SDL125-500W
List Price$992.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDL125-500W

C96 ISO TIE ROD CYLINDER with 125 mm Bore Size
MI ITEM #09906136
MFR #C96SDL125-500W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$992.29/each for your price

Overview

Mfr description
C96SDL125-500W CYLINDER, TIE ROD

Specifications

  • Country of Origin
    US
  • Bore Diameter
    125 mm
  • Stroke
    500 mm
  • Series
    C96
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text