Motion
CA2B63TN-50JZ

SMC CORP OF AMERICA
CA2B63TN-50JZ

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09906237
MFR #CA2B63TN-50JZ
List Price$160.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2B63TN-50JZ

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09906237
MFR #CA2B63TN-50JZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$160.35/each for your price

Overview

Mfr description
CA2B63TN-50JZ AIR CYLINDER, TIE ROD

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    63 mm
  • Stroke
    50 mm
  • Series
    CA2-Z
  • Port Thread Standard
    NPT
  • Tube Material
    Aluminium tube
  • Cylinder Suffix
    Nylon Tarpaulin
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text