Overview
Mfr description
C96SDB125-25 CYLINDER, TIE ROD
- Double acting, standard type, single or double rod
- Bore size (mm): 125
- Standard stroke up to 800mm
- Auto switch capable
Specifications
- Country of OriginUS
- SeriesC96
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data