Motion
C96SDL80-320C

SMC CORP OF AMERICA
C96SDL80-320C

C96 ISO TIE ROD CYLINDER with 80 mm Bore Size
MI ITEM #09906609
MFR #C96SDL80-320C
Price$349.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDL80-320C

C96 ISO TIE ROD CYLINDER with 80 mm Bore Size
MI ITEM #09906609
MFR #C96SDL80-320C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$349.57/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke
    320 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96

Overview

Mfr description
C96SDL80-320C CYLINDER, TIE ROD
  • Double acting, standard type, single rod
  • End of stroke air cushion and rubber bumper are standard
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke up to 800mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought