Overview
Mfr description
CA2B80-300NZ AIR CYLINDER, TIE ROD
Specifications
- Country of OriginJP
- Bore Diameter80 mm
- Stroke300 mm
- SeriesCA2-Z
- Port Thread StandardRc
- Tube MaterialAluminium tube
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data