Motion
CA2KG40-350
Tie Rod Cylinder, Bore Size 40 Mm
MI ITEM #09907040
MFR #CA2KG40-350
Price$151.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Cylinder, Bore Size 40 Mm
MI ITEM #09907040
MFR #CA2KG40-350

Mfr description
CA2KG40-350 CYLINDER, CA2, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.40/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Country of Origin
    US
  • Magnet
    None
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)