Specifications
Dimensions
- Bore Diameter63 mm
- Stroke400 mm
Details
- Bracket 2Double Knuckle Joint
- Country of OriginUS
- Mounting TypeCentre Trunnion
- Port Thread StandardRc
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
- Tube MaterialAluminium tube
Overview
Mfr description
CA2T63-400Z-W AIR CYLINDER, TIE ROD
- Double acting single rod
- Bore sizes: 40, 50, 63, 80, 100mm
- Options include pivot bracket and/or knuckle joints
- Auto switch capable