Overview
Mfr description
CA2T63-500Z AIR CYLINDER, TIE ROD
- Double acting single rod
- Bore sizes: 40, 50, 63, 80, 100mm
- Options include pivot bracket and/or knuckle joints
- Auto switch capable
Specifications
- Country of OriginUS
- Bore Diameter63 mm
- Stroke500 mm
- SeriesCA2-Z
- Port Thread StandardRc
- Tube MaterialAluminium tube
- Mounting TypeCentre Trunnion
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data