Overview
Mfr description
C96SDT63-100CJ CYLINDER, TIE ROD
- Double acting, standard type, single rod
- End of stroke air cushion and rubber bumper are standard
- Bore sizes (mm): 32, 40, 50, 63, 80, 100
- Standard stroke up to 800mm
- Auto switch capable
Specifications
- Country of OriginJP
- Bore Diameter63 mm
- SeriesC96
- MagnetBuilt-in
- Mounting TypeCenter Trunnion
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data