Motion
C96SDT63-200C

SMC CORP OF AMERICA
C96SDT63-200C

C96 ISO TIE ROD CYLINDER with 63 mm Bore Size
MI ITEM #09907268
MFR #C96SDT63-200C
List Price$243.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDT63-200C

C96 ISO TIE ROD CYLINDER with 63 mm Bore Size
MI ITEM #09907268
MFR #C96SDT63-200C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$243.45/each for your price

Overview

Mfr description
C96SDT63-200C CYLINDER, TIE ROD
  • Double acting, standard type, single rod
  • End of stroke air cushion and rubber bumper are standard
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke up to 800mm
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Bore Diameter
    63 mm
  • Stroke
    200 mm
  • Series
    C96
  • Magnet
    Built-in
  • Mounting Type
    Center Trunnion
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text