Motion
CA2BF50-200Z
CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09907306
MFR #CA2BF50-200Z
List Price$204.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09907306
MFR #CA2BF50-200Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$204.60/each for your price

Overview

Mfr description
CA2BF50-200Z AIR CYLINDER, TIE ROD

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    50 mm
  • Stroke
    200 mm
  • Series
    CA2-Z
  • Port Thread Standard
    Rc
  • Tube Material
    Steel tube
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text