Overview
Mfr description
CBG1DA50-125-RL CBG1, END LOCK CYLINDER
- End lock cylinder, CBG1
- Double acting, single rod
- 7 mounting styles available
- Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
- Rubber bumper or air cushion standard
- Auto switch capability
Specifications
- SeriesCG1
- Bore Diameter50 mm
- Country of OriginUS
- Stroke
- Mounting TypeClevis Pivot Mounting
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data