Overview
Mfr description
CA2T63TN-75Z AIR CYLINDER, TIE ROD
Specifications
- Country of OriginUS
- Bore Diameter63 mm
- Stroke75 mm
- SeriesCA2-Z
- Mounting TypeCenter Trunnion
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data