Motion
CBG1LA80-350-RN

SMC CORP OF AMERICA
CBG1LA80-350-RN

CBG1, End Lock Cylinderinder
MI ITEM #09907411
MFR #CBG1LA80-350-RN
List Price$259.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBG1LA80-350-RN

CBG1, End Lock Cylinderinder
MI ITEM #09907411
MFR #CBG1LA80-350-RN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$259.35/each for your price

Overview

Mfr description
CBG1LA80-350-RN CBG1, END LOCK CYLINDER
  • End lock cylinder, CBG1
  • Double acting, single rod
  • 7 mounting styles available
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
  • Rubber bumper or air cushion standard
  • Auto switch capability

Specifications

  • Series
    CG1
  • Country of Origin
    JP
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought