Motion
CA2BF80TN-300Z

SMC CORP OF AMERICA
CA2BF80TN-300Z

CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
Mi Item #09907422
MFR #CA2BF80TN-300Z
Price$307.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2BF80TN-300Z

CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
Mi Item #09907422
MFR #CA2BF80TN-300Z

Mfr description
CA2BF80TN-300Z AIR CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.85/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke
    300 mm

Details

  • Country of Origin
    JP
  • Mounting Type
    Basic
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
  • Tube Material
    Steel tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)