Specifications
Dimensions
- Bore Diameter40 mm
- Stroke500 mm
Details
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeAxial Foot
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)