Motion
C96SF100100C
Tie Rod Air Cylinder - 100 mm Bore, 100 mm Stroke
MI ITEM #09907629
MFR #C96SF100100C
List Price$336.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Air Cylinder - 100 mm Bore, 100 mm Stroke
MI ITEM #09907629
MFR #C96SF100100C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$336.33/each for your price

Overview

Mfr description
C96SF100-100C CYLINDER, TIE ROD
  • Double acting, standard type, single rod
  • End of stroke air cushion and rubber bumper are standard
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke up to 800mm
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Bore Diameter
    100 mm
  • Stroke
    100 mm
  • Series
    C96
  • Mounting Type
    Rod Flange
  • Manufacturer Catalog
  • Spec Sheet
  • Installation Instructions
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text