Specifications
Dimensions
- Bore Diameter50 mm
- Stroke100 mm
Details
- Country of OriginUS
- Mounting TypeSingle Clevis
- Port Thread StandardRc
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
- Tube MaterialAluminium tube
Overview
Mfr description
CA2C50-100Z AIR CYLINDER, TIE ROD
- Double acting single rod
- Bore sizes: 40, 50, 63, 80, 100mm
- Options include pivot bracket and/or knuckle joints
- Auto switch capable