Overview
Mfr description
CA2B100TN-175Z AIR CYLINDER, TIE ROD
Specifications
- Country of OriginUS
- Bore Diameter100 mm
- Stroke175 mm
- SeriesCA2-Z
- Port Thread StandardNPT
- Tube MaterialAluminium tube
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data