Overview
Mfr description
CA2C50-25Z AIR CYLINDER, TIE ROD
Specifications
- Bore Diameter50 mm
- Stroke25 mm
- SeriesCA2
- Mounting TypeSingle Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data