Motion
CBM2B32-100-RL

SMC CORP OF AMERICA
CBM2B32-100-RL

CBM2B32-100-RL
MI ITEM #09907755
MFR #CBM2B32-100-RL
Price$76.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBM2B32-100-RL

CBM2B32-100-RL
MI ITEM #09907755
MFR #CBM2B32-100-RL

Mfr description
CBM2B32-100-RL CYLINDER, AIR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.72/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Rubber Bumper
  • Locking Position
    Rod Side Lock/Locking
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CM2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)