Overview
Mfr description
CBM2B32-100-RN CYLINDER, AIR
Specifications
- Piston ActionDouble-Acting
- Bore Diameter
- Rod TypeSingle Rod
- Cushion TypeRubber Bumper
- Auto-SwitchNo Switch
- Manufacturer Product Page
- Manufacturer Catalog
- Lead Wire Length0.5 m
- Locking PositionRod Side Lock/Non-locking
- MagnetWithout Magnet
- SeriesCM2
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data